Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 12 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR402M6X12-ST

  • Zoro # G0817291


product price:  $10.39
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
6 mm
Drive Size
3mm
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR402M6X12-ST
Zoro #
G0817291
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
6g
Shoulder Diameter
6 mm
Shoulder Length
12 mm
Drive Size
3mm
Head Diameter
10mm
Head Height
3mm
Thread Length
6mm
Shoulder Length Tolerance
Precision (+.05mm/-0)
Diameter Thread Size
M5 x 0.8

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Profile
Low-Profile

Description

Low Skt Shld Screw, 6 (M5)X12, ST 316SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.