Zoro Homepage

M2.5-0.45 Socket Head Cap Screw, Plain Titanium, 8 mm Length

  • Mfr # ZS705M2.5X8

  • Zoro # G0830713


product price: $14.69
/ea

Key Features

Hex Drive
Thread Size
M2.5-0.45
Screw Length
8 mm
Material
Titanium
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS705M2.5X8
Zoro #
G0830713
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2.5-0.45
Screw Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded

Description

M2.5X8 SHCS Titanium Gr 2 USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products