Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3 Socket Head Cap Screw, Plain Titanium, 16 mm Length

  • Mfr # ZS705M3X16

  • Zoro # G0831389


product price: $21.19
/ea

Key Features

Hex Drive
Thread Size
M3
Screw Length
16 mm
Material
Titanium
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS705M3X16
Zoro #
G0831389
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3
Screw Length
16 mm

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded

Description

M3X16 SHCS Titanium Gr 2 USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.