Zoro Homepage

M3.5 Socket Head Cap Screw, Flat, Plain Stainless Steel, 8 mm Length

  • Mfr # ZF601M3.5X8

  • Zoro # G2525575


product price: $16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Flat Head
Hex Drive
Thread Size
M3.5
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF601M3.5X8
Zoro #
G2525575
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3.5
Screw Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded

Description

Flat Skt Cap,M3.5 x 0.60 X 8 Flat Skt C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.