Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4-0.70 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 20 mm Length

  • Mfr # ZSS616M4X20

  • Zoro # G6293837


product price: $11.29
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Material
316 Stainless Steel
Finish
Plain
Drive Size
3 mm
Tensile Strength
130,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS616M4X20
Zoro #
G6293837
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Screw Length
20 mm
Drive Size
3 mm
Vented Hole Size
Not Vented
Head Height
4 mm
Thread Length
20.00 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head Diameter
7 mm
Dia./Thread Size
M4-0.70
Length
20 mm
Head Dia.
7 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Partially Threaded
Class
3A
Rockwell Hardness
C25
Self-Locking Element
No
Thread Type
Coarse
Thread Pitch
0.7 mm
Dimensional Standards
ASME B18.3
Thread Fit
6G
Material Type
Stainless Steel
Pack Size
Small Pack
Finish Type
Plain
Resistance Properties
Corrosion Resistant
Material Grade/Class
316 H5
Basic Material
Stainless Steel
Material Grade
316H5
Min. Tensile Strength
130,000 psi
Fastener Industry Standards
ASME B18.3
Screw Head Type
Cylindrical
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.