Zoro Homepage

M4 Socket Head Cap Screw, Plain Brass, 8 mm Length

  • Mfr # ZS550M4X8

  • Zoro # G0833209


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Hex Drive
Thread Size
M4
Screw Length
8 mm
Material
Brass
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS550M4X8
Zoro #
G0833209
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Screw Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Brass
Finish
Plain
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded

Description

M4X8 SHCS Brass USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.