Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5-0.80 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 10 mm Length

  • Mfr # ZSS616M5X10

  • Zoro # G6298107


product price: $10.59
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Material
316 Stainless Steel
Finish
Plain
Drive Size
4 mm
Tensile Strength
130,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS616M5X10
Zoro #
G6298107
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Screw Length
10 mm
Drive Size
4 mm
Vented Hole Size
Not Vented
Head Height
5 mm
Thread Length
10.00 mm
Min. Thread Length
10 mm
Head Diameter
8.5 mm
Minimum Thread Length
10 mm
Head Dia.
8.5 mm
Dia./Thread Size
M5-0.80
Length
10 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Self-Locking Element
No
Fastener Thread Type
Metric Coarse
Class
3A
Rockwell Hardness
C25
Thread Type
Coarse
Thread Fit
6G
Material Type
Stainless Steel
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Thread Pitch
0.8 mm
Finish Type
Plain
Material Grade/Class
316 H5
Resistance Properties
Corrosion Resistant
Fastener Industry Standards
ASME B18.3
Min. Tensile Strength
130,000 psi
Fastener Finish
Plain
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Material Grade
316H5

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.