Zoro Homepage

M5 Socket Head Cap Screw, Plain Titanium, 18 mm Length

  • Mfr # ZS705M5X18

  • Zoro # G0833951


product price: $30.59
/ea

Key Features

Hex Drive
Thread Size
M5
Screw Length
18 mm
Material
Titanium
Finish
Plain
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS705M5X18
Zoro #
G0833951
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5
Screw Length
18 mm
Drive Size
5 mm
Head Height
3.5 mm
Maximum Head Height
3.5 mm
Head Diameter
8.5 mm

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Pitch
18 mm
Manufacturer Location
Made in US

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Size 4 mm, Material Titanium, Finish Plain, Thread Size M5x0.80, Fastener Length 18 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Made in US, Maximum Head Height 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.