Zoro Homepage

M6-1.00 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 12 mm Length

  • Mfr # ZSS616M6X12

  • Zoro # G6247269


product price: $10.19
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
316 Stainless Steel
Finish
Plain
Drive Size
5 mm
Tensile Strength
130,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS616M6X12
Zoro #
G6247269
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
12 mm
Drive Size
5 mm
Thread Length
12.00 mm
Head Height
6 mm
Vented Hole Size
Not Vented
Min. Thread Length
12 mm
Head Diameter
10 mm
Minimum Thread Length
12 mm
Dia./Thread Size
M6-1.00
Length
12 mm
Head Dia.
10 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Metric
Thread Style
Fully Threaded
Class
3A
Thread Direction
Right Hand
Rockwell Hardness
C25
Fastener Thread Type
Metric Coarse
Self-Locking Element
No
Thread Type
Coarse
Material Grade/Class
316 H5
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Resistance Properties
Corrosion Resistant
Thread Pitch
1 mm
Thread Fit
6G
Min. Tensile Strength
130,000 psi
Fastener Industry Standards
ASME B18.3
Material Grade
316H5
Fastener Finish
Plain
Basic Material
Stainless Steel
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products