Zoro Homepage

M6-1.00 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 20 mm Length

  • Mfr # ZSS616M6X20

  • Zoro # G6276687


product price: $12.99
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
316 Stainless Steel
Finish
Plain
Drive Size
5 mm
Tensile Strength
130,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS616M6X20
Zoro #
G6276687
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
20 mm
Drive Size
5 mm
Thread Length
20.00 mm
Head Height
6 mm
Vented Hole Size
Not Vented
Min. Thread Length
20 mm
Head Diameter
10 mm
Minimum Thread Length
20 mm
Dia./Thread Size
M6-1.00
Length
20 mm
Head Dia.
10 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size M6-1, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.