Zoro Homepage

M6 Socket Head Cap Screw, Plain Brass, 35 mm Length

  • Mfr # ZS550M6X35

  • Zoro # G0835430


product price: $11.79
/ea

Key Features

Hex Drive
Thread Size
M6
Screw Length
35 mm
Material
Brass
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS550M6X35
Zoro #
G0835430
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Screw Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Brass
Finish
Plain
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded

Description

M6X35 SHCS Brass USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.