M6 Socket Head Cap Screw, Plain Titanium, 18 mm Length
- Mfr # ZS755M6X18
- Zoro # G0835141
product price:Â
$
37.59
/ea
Key Features
Hex Drive
Thread Size
M6
Screw Length
18 mm
Material
Titanium
Finish
Plain
Drive Size
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZS755M6X18
- Zoro #
- G0835141
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M6
- Screw Length
- 18 mm
- Drive Size
- 6 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Titanium
- Finish
- Plain
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
Description
M6X18 SHCS Titanium Gr 5 USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.