Zoro Homepage

M7-1.00 Socket Head Cap Screw, Flat, Plain Stainless Steel, 30 mm Length

  • Mfr # ZF601M7X30

  • Zoro # G2525819


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Flat Head
Hex Drive
Thread Size
M7-1.00
Screw Length
30 mm
Material
Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF601M7X30
Zoro #
G2525819
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M7-1.00
Screw Length
30 mm
Drive Size
5 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded

Description

Flat Skt Cap,M7x1.00x 30 Flat Skt Cap 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.