M7-1.00 Socket Head Cap Screw, Flat, Plain Stainless Steel, 20 mm Length
- Mfr # ZF601M7X20
- Zoro # G2525584
product price:Â
$
12.69
/ea
Sold in multiples of 5 for
$63.45
Key Features
Flat Head
Hex Drive
Thread Size
M7-1.00
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZF601M7X20
- Zoro #
- G2525584
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Flat
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M7-1.00
- Screw Length
- 20 mm
Description
Flat Skt Cap,M7x1.00x 20 Flat Skt Cap 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.