Zoro Homepage

M8-1.25 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 20 mm Length

  • Mfr # ZSS616M8X20

  • Zoro # G6275759


product price: $13.39
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Material
316 Stainless Steel
Finish
Plain
Drive Size
6 mm
Tensile Strength
130,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS616M8X20
Zoro #
G6275759
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Screw Length
20 mm
Drive Size
6 mm
Thread Length
20.00 mm
Head Height
8 mm
Vented Hole Size
Not Vented
Min. Thread Length
20 mm
Head Diameter
13 mm
Minimum Thread Length
20 mm
Length
20 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Metric
Self-Locking Element
No
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C25
Thread Style
Partially Threaded
Class
3A
Thread Type
Coarse
Finish Type
Plain
Material Grade/Class
316 H5
Thread Pitch
1.25 mm
Dimensional Standards
ASME B18.3
Material Type
Stainless Steel
Thread Fit
6G
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Fastener Finish
Plain
Basic Material
Stainless Steel
Min. Tensile Strength
130,000 psi
Material Grade
316H5
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products