Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Screw Nut, #3-56, Aluminum, Not Graded, Plain, 1/16 in Ht

  • Mfr # NUT70003F

  • Zoro # G0640923


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1/16 in
Hex Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT70003F
Zoro #
G0640923
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#3-56
Hex Height
1/16 in
Hex Width
3/16 in
Nut Height
1/16"
Width Across Flats
3/16"
Dia./Thread Size
#3-56

Details

Item
Machine Screw Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Application
Lightweight
Basic Material
Aluminum
Fastener Finish
Plain
Nut Standards
ANSI/ASME B18.6.3
Material Grade
6061-T6
Nut Style
Hex Machine Screw

Description

Hex Machine Screw,#3-56 Size,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.