Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Screw Nut, #5-44, Aluminum, Not Graded, Plain, 7/64 in Ht

  • Mfr # NUT70005F

  • Zoro # G0641273


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7/64 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT70005F
Zoro #
G0641273
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#5-44
Hex Height
7/64 in
Hex Width
5/16 in
Dia./Thread Size
#5-44
Width Across Flats
5/16"
Nut Height
7/64"

Details

Item
Machine Screw Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Application
Lightweight
Fastener Finish
Plain
Material Grade
6061-T6
Nut Standards
ANSI/ASME B18.6.3
Basic Material
Aluminum
Nut Style
Hex Machine Screw

Description

Hex Machine Screw,#5-44 Size,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products