Shop AMPG

Military Shoulder Screws, 2A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # ZR1382-MILH

  • Zoro # G6471020


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
1/4 in
Drive Size
1/8
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR1382-MILH
Zoro #
G6471020
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2A
Shoulder Diameter
1/4 in
Shoulder Length
1 in
Drive Size
1/8
Head Diameter
3/8
Head Height
3/16
Thread Length
1/4 in
Shoulder Length Tolerance
Precision (+.003/-0)
Diameter Thread Size
10-32

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Passivated
Item
Military Shoulder Screws
Type
Shoulder Screw

Description

Shoulder Screw,18-8 SS,10-32",1 L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.