Zoro Homepage

Mitutoyo Tip, Steel, 0.04 X .700

  • Mfr # Z6150

  • Zoro # G4890597


product price: $10.49
/ea

Key Features

Features
M1.7 x 0.35 Thread; 0.04" Ball Diameter; 0.7" Tip Length
Contact Point Style
Steel Ball
Contact Point Dia.
0.04 in
AGD Number
AGD 1
Stem Thread Size
M1.7 x 0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6150
Zoro #
G4890597
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.04 in
Stem Thread Size
M1.7 x 0.35

Details

Features
M1.7 x 0.35 Thread; 0.04" Ball Diameter; 0.7" Tip Length
Contact Point Style
Steel Ball
Item
Mitutoyo Tip,Steel,0.04 X .700
AGD Number
AGD 1
Contact Point Shape
Ball

Description

Mitutoyo Tip,Steel,0.04 X .700, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.