Zoro Homepage

Nut Insert, 1"-8 Thrd Sz, 1-17/32 in L, Round, Stainless Steel, Plain

  • Mfr # Z1988SS

  • Zoro # G6547718


product price: $65.19
/ea

Key Features

Material
Stainless Steel
Finish
Plain
Maximum Hole Diameter
1.605 in
Overall Length
1-17/32 in
Insert Diameter
1.533 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1988SS
Zoro #
G6547718
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Maximum Hole Diameter
1.605 in
Overall Length
1-17/32 in
Insert Diameter
1.533 in
Drill Bit Size
1-9/16 in
Minimum Material Thickness
1.532 in
Length
1.532 in

Details

Item
Nut Insert
Material
Stainless Steel
Finish
Plain
Thread Type
UNC
Body Type
Round
Body Texture
Knurled
Grip Range
1.517 to 1.532 in
Thread Direction
Right Hand
System of Measurement
Inch
Material Grade/Class
18-8
Thread Fit
2B
Insert Nut Type
Allen Nut
Compatible Material
Metal, Plastic

Description

Allen Nut, System of Measurement Inch, Insert Diameter 1 17/32 in, Overall Length 1 17/32 in, Installed Length Not Applicable, Thread Size 1 In.-8, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 1 9/16 in, Maximum Hole Diameter 1.605 in, Minimum Material Thickness 1.532 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.