CAD Drawings

Download CAD Files

Nut Insert, 1/4"-20 Thrd Sz, 27/64 in L, Round, Steel, Black Oxide, 5 PK

  • Mfr # Z1970-5

  • Zoro # G6536868

CAD Available

product price: $14.19
/pk 5, $2.84/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
0.421 in
Overall Length
27/64 in
Insert Diameter
0.403 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1970-5
Zoro #
G6536868
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Maximum Hole Diameter
0.421 in
Overall Length
27/64 in
Insert Diameter
0.403 in
Drill Bit Size
27/64 in
Minimum Material Thickness
0.419 in
Length
0.419 in

Details

CAD Available
Yes
Item
Nut Insert
Material
Steel
Finish
Black Oxide
Thread Type
UNC
Body Type
Round
Body Texture
Knurled
Grip Range
0.409 to 0.419 in
Thread Direction
Right Hand
System of Measurement
Inch
Insert Nut Type
Allen Nut
Material Grade/Class
Grade 2H
Thread Fit
2B
Compatible Material
Metal, Plastic

Description

Allen Nut, System of Measurement Inch, Insert Diameter 13/32 in, Overall Length 27/64 in, Installed Length Not Applicable, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 27/64 in, Maximum Hole Diameter 0.421 in, Minimum Material Thickness 0.419 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.