This item is Discontinued.

Ampg Push-Pull Lever, Mechanical, Mortise 9125ALP LH

This item is Discontinued.

Ampg

Push-Pull Lever, Mechanical, Mortise (Discontinued)

Mfr # 9125ALP LH
Zoro # G3949780
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9125ALP LH
Zoro #
G3949780
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Handle Type
Pull
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Passage
Lockset Grade
1
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Series
9100
Style
Paddle
Standards
ANSI
Lockset Performance Strength
Standard Duty
Mortise/Cylindrical
Mortise
Location Type
Healthcare, Institutional
Backset
2 3/4 in
Number of Pins
0
Strike Type
ANSI
Strike Dim.
2-3/4 in
For Use With
various Door Types
Number of Keys
0
Cylinder Core Type
Not Included
Fire Rating - Door Hardware
3 hr
Includes
Strike
Features
Easy Install, Non-Handed
Ligature Resistant
Yes
Handle Material
Steel
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Stainless Steel
Hand Orientation
Left-Handed
Includes Core
Core Not Included
Lockset Type
Mechanical
Performance Grade
2
Lockset Style
Paddle
Ligature-Resistant
Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Application
Institutional
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr

Description

Push-Pull Lever,Mechanical,Mortise

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.