
Coupling Nut, #10-32 and 1/4"-20, Stainless Steel, Grade 18-8, Plain, 1 in Lg, 1/2 in Hex Wd
Mfr # NUT60110X14
Zoro # G0640320
product price:Â $7.69
/ea
Sold in multiples of 2 for $15.38
Key Features
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
1 in
Hex Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NUT60110X14
Zoro #
G0640320
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32 and 1/4"-20
Overall Length
1 in
Hex Width
1/2 in
Details
Item
Coupling Nut
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Description
Reducing Sleeve,#10-32 to 1/4 In.-20 Sz,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.