Coupling Nut Reducer, 1/2"-13 and M16, Stainless Steel, Grade 18-8, Plain, 54 mm Lg, 21 mm Hex Wd

  • Mfr # NUT60112XM16

  • Zoro # G0640287


product price:  $31.49
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
54 mm
Hex Width
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT60112XM16
Zoro #
G0640287
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13 and M16
Overall Length
54 mm
Hex Width
21 mm

Details

Item
Coupling Nut Reducer
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Inch, Metric
Thread Direction
Right Hand

Description

Reducing Sleeve,1/2 In.-13 to M16 Size,SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.