Shop AMPG

Coupling Nut Reducer, 1/4"-20 and 1/2"-13, Stainless Steel, Grade 18-8, Plain, 1-1/4 in Lg

  • Mfr # NUT60114X12

  • Zoro # G0640250


product price:  $10.59
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
1-1/4 in
Hex Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT60114X12
Zoro #
G0640250
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20 and 1/2"-13
Overall Length
1-1/4 in
Hex Width
5/8 in

Details

Item
Coupling Nut Reducer
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand

Description

Reducing Sleeve,1/4 In.-20 to 1/2 In.-13 Sz,SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products