Shop AMPG
See all product information
Create Account
Coupling Nut Reducer, M10 and M12, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd
Mfr # NUT601M10XM12
Zoro # G0640013
product price:Â
$
14.49
/ea
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
38 mm
Hex Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT601M10XM12
- Zoro #
- G0640013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M10 and M12
- Overall Length
- 38 mm
- Hex Width
- 16 mm
- Thread Size Side A
- M10x1.50
- Body Length
- 38 mm
- Thread Size Size B
- M12x1.75
- Wire Rope Length
- 38 mm
- Length
- 38 mm
Details
- Item
- Coupling Nut Reducer
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Gender Side B
- Male
- Material Quality Standards
- ASTM A582
- Adapter Type
- Male/Male
- Body Shape
- Hex
- Thread Gender Side A
- Male
- Conversion Type
- Metric to Metric
Description
Reducing Sleeve,18-8 Grade,M10 to M12 Sz