Shop NEWPORT FASTENERS
See all product information
Create Account
12-24-1 Self Clinching Nuts/Steel/Zinc/Shank Height: .038"/Sheet Thickness: .040" , 6000PK
- Mfr # 544587
- Zoro # G106372145
product price:Â
$
1,885.99
/pk of 6000, $0.31/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nut Style
Self Clinching Nut
Dia./Thread Size
#12-24
Basic Material
Steel
Fastener Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544587
- Zoro #
- G106372145
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lock Nut
- System of Measurement
- Inch
- Nut Style
- Self Clinching Nut
- Basic Material
- Steel
- Fastener Finish
- Zinc
- Finish
- Zinc Plated
- Material
- Steel
- Corrugated Tubing Fitting Color
- Silver
- Lock Type
- Self Clinching
Dimensions
- Dia./Thread Size
- #12-24
- Thread Size
- #12-24
Description
12-24-1 Self Clinching Nuts/Steel/Zinc/Shank Height: .038"/Sheet Thickness: .040" , 6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.