Shop AMPG
See all product information
Create Account
Coupling Nut Reducer, M6 and M8, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd
Mfr # NUT601M6XM8
Zoro # G0640101
product price:Â
$
13.89
/ea
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
38 mm
Hex Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT601M6XM8
- Zoro #
- G0640101
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M6 and M8
- Overall Length
- 38 mm
- Hex Width
- 16 mm
Details
- Item
- Coupling Nut Reducer
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- System of Measurement
- Metric
- Thread Direction
- Right Hand
Description
Reducing Sleeve,18-8 Grade,M6 to M8 Size