CAD
Shop ZORO SELECT

Hex Nut, 3/4"-10, Steel, Grade 5, Plain, 41/64 in Ht, 20 PK

  • Mfr # N01100.075.0001
  • Zoro # G0340089
CAD Available

product price: 
$
13.89
/pk of 20, $0.69/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
41/64 in
Hex Width
1 7/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N01100.075.0001
Zoro #
G0340089
UPC #
190735968420
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Hex Height
41/64 in
Hex Width
1 7/64 in
Width Across Flats
1 1/8 in
Dia./Thread Size
3/4"-10
Nut Height
41/64 in
For Screw Size
3/4 in

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
32 HRC Max
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Basic Material
Steel
Nut Style
Hex Nut
Nut Standards
ASME B18.2.2
Material Grade
Grade 5
REACH Compliant
Yes
RoHS Compliant
Yes
Color
Black
Yield Strength - Minimum
120,000 psi
Industry Standards
ASME B18.2.2, SAE J995
Removable
Yes
Made in North America
Yes
Thread Fit
2B
Material Quality Standards
SAE J995
Shell Material
Steel
Wire Color
Black

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Black, Industry Standards ASME B18.2.2, SAE J995, Made in North America Yes, Pack Size Small Pack, REACH Compliant Yes, Removable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.