Shop AMPG

Coupling Nut Reducer, 3/8"-16 and 5/8"-11, Stainless Steel, Grade 18-8, Plain, 1-1/2 in Lg

  • Mfr # NUT60138X58

  • Zoro # G0640451


product price:  $14.29
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
1-1/2 in
Hex Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT60138X58
Zoro #
G0640451
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16 and 5/8"-11
Overall Length
1-1/2 in
Hex Width
13/16 in

Details

Item
Coupling Nut Reducer
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand

Description

Reducing Sleeve,3/8 In.-16 to 5/8 In.-11 Sz,SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.