Shop AMPG

Coupling Nut Reducer, 5/16"-18 and 5/16"-24, Stainless Steel, Grade 18-8, Plain, 1 in Lg

  • Mfr # NUT60151X51

  • Zoro # G0640479


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
1 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT60151X51
Zoro #
G0640479
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18 and 5/16"-24
Overall Length
1 in
Hex Width
7/16 in

Details

Item
Coupling Nut Reducer
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand

Description

Reducing Sleeve,5/16 In.-18 to 5/16 In.-24 Sz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.