Shop AMPG

Coupling Nut Reducer, 5/16"-18 and M10, Stainless Steel, Grade 18-8, Plain, 38 mm Lg, 16 mm Hex Wd

  • Mfr # NUT60151XM10

  • Zoro # G0640497


product price:  $14.15
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
38 mm
Hex Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT60151XM10
Zoro #
G0640497
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18 and M10
Overall Length
38 mm
Hex Width
16 mm

Details

Item
Coupling Nut Reducer
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Inch, Metric
Thread Direction
Right Hand

Description

Reducing Sleeve,5/16 In.-18 to M10 Size,SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products