Coupling Nut Reducer, 5/8"-11 and 1"-8, Stainless Steel, Grade 18-8, Plain, 2 in Lg

  • Mfr # NUT60158X01

  • Zoro # G0639891


product price:  $30.19
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
2 in
Hex Width
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT60158X01
Zoro #
G0639891
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11 and 1"-8
Overall Length
2 in
Hex Width
1-3/8 in

Details

Item
Coupling Nut Reducer
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand

Description

Reducing Sleeve,5/8 In.-11 to 1 In.-8 Size,SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products