
Coupling Nut Reducer, 5/8"-11 and 7/8"-9, Stainless Steel, Grade 18-8, Plain, 2 in Lg
Mfr # NUT60158X78
Zoro # G0639952
product price:Â $30.29
/eaKey Features
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
2 in
Hex Width
1-1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT60158X78
Zoro #
G0639952
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11 and 7/8"-9
Overall Length
2 in
Hex Width
1-1/4 in
Details
Item
Coupling Nut Reducer
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Description
Reducing Sleeve,5/8 In.-11 to 7/8 In.-9 Sz,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.