Zoro Homepage

Rest Button, 1/4X1/4, Steel Black Ox

  • Mfr # Z2610

  • Zoro # G0724891


product price: $8.49
/ea

Key Features

Type
Rest Button
Material
Steel
Length
1/4
Finish
Black Ox
Dia.
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2610
Zoro #
G0724891
UPC #
-
Country of Origin
United States

Dimensions

Length
1/4
Dia.
1/4
Shank Dia. (In.)
3/16

Details

Item
Rest Button, 1/4X1/4, Steel Black Ox
Type
Rest Button
Material
Steel
Finish
Black Ox
End Mill Style
Press Fit

Description

Rest Button, 1/4X1/4, Steel Black Ox

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.