Zoro Homepage

Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel

  • Mfr # Z4460-BZ

  • Zoro # G0812032


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Material
Steel
Finish
Dark Bronze Plated
Overall Length
17mm
System of Measurement
Inch/Metric
Fastener Finish
Dark Bronze Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4460-BZ
Zoro #
G0812032
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Overall Length
17mm

Details

Item
Rivet Nut
Material
Steel
Finish
Dark Bronze Plated
System of Measurement
Inch/Metric
Fastener Finish
Dark Bronze Plated
Nut Style
Female Barrel

Description

Conn Nut, 5/16-18, 17mm Lg Steel Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.