Rod End, Alloy, Black Oxide, #10-33 Thrd Sz, 3/4 in Thrd Lg, 1-3/4 in Overall Lg

  • Mfr # Z0008-414

  • Zoro # G0783235


product price:  $31.19
/ea

Key Features

Material
Alloy
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
3/16 in
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z0008-414
Zoro #
G0783235
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
3/16 in
Thread Length
3/4 in
Thread Size
#10-33
Length
1-3/4 in
OD For Eye Bolt Head Size
1/2 x 5/16
Shank Center Length
1-1/2

Details

Item
Rod End
Material
Alloy
Material Grade/Class
4140
Finish
Black Oxide
Thread Style
Partially Threaded
System of Measurement
Inch
Type
Rod End
Meets/Exceeds
ASTM A108
Raw Material Tensile Strength, psi
125000
Thread Direction
Right Hand
Style
Bolt
Thread Fit
2A
Thread Spacing
Fine

Description

Rod End Bolt,10-32X1-1/2,Alloy Blk Ox

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.