Shop AMPG
See all product information
Create Account
Rod End, Alloy, Black Oxide, #10-34 Thrd Sz, 3/4 in Thrd Lg, 2-1/4 in Overall Lg
Mfr # Z0033-414
Zoro # G0783070
product price:Â
$
53.89
/ea
Key Features
Material
Alloy
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
3/16 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0033-414
- Zoro #
- G0783070
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End
- Material
- Alloy
- Material Grade/Class
- 4140
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Type
- Rod End
- Meets/Exceeds
- ASTM A108
- Style
- Bolt
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Spacing
- Fine
- Raw Material Tensile Strength, psi
- 125000
Description
Rod End Bolt, 10-32X2, Alloy Black Ox
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.