Shop PRIME-LINE
See all product information
Create Account
Wood Screw Flat Head Phillips Drive No. 4 X 3/8in Zinc Plated Steel 50PK
- Mfr # 9034197
- Zoro # G100933359
product price:Â
$
8.19
/pk of 50, $0.16/ea
Sold in multiples of 2Â pks for
$16.38
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#4 X 3/8 in.
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9034197
- Zoro #
- G100933359
- UPC #
- 49793173256
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #4
- Fastener Length
- 3/8 in
- Drive Size
- #4 X 3/8 in.
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Number of Pieces
- 50
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.Size: #4 X 3/8 inch Flat Head, Phillips Drive Designed to attach wood to wood or hang items onto a wood structured fixture Features a sharp pointed tip Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.