Shop AMPG
See all product information
Create Account
Rod End, Alloy, Black Oxide, #10-35 Thrd Sz, 3/4 in Thrd Lg, 3-1/4 in Overall Lg
Mfr # Z0034-414
Zoro # G0783402
product price:Â
$
58.69
/ea
Key Features
Material
Alloy
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
3/16 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0034-414
- Zoro #
- G0783402
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End
- Material
- Alloy
- Material Grade/Class
- 4140
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Type
- Rod End
- Meets/Exceeds
- ASTM A108
- Style
- Bolt
- Raw Material Tensile Strength, psi
- 125000
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Spacing
- Fine
- Thread Direction
- Right Hand
Description
Rod End Bolt, 10-32X2, Alloy Black Ox