Shop AMPG
See all product information
Create Account
Rod End, Alloy, Black Oxide, 3/8"-16 Thrd Sz, 1-1/2 in Thrd Lg, 4-3/8 in Overall Lg
Mfr # Z0017
Zoro # G0802774
product price:Â
$
76.49
/ea
Key Features
Material
Alloy
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
3/8 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0017
- Zoro #
- G0802774
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Eye Inside Diameter
- 3/8 in
- Thread Length
- 1-1/2 in
- Thread Size
- 3/8"-16
- Length
- 4-3/8 in
- Shank Center Length
- 4
- OD For Eye Bolt Head Size
- 3/4 x 7/16
Details
- Item
- Rod End
- Material
- Alloy
- Material Grade/Class
- 4140
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Type
- Rod End
- System of Measurement
- Inch
- Meets/Exceeds
- ASTM A108
- Thread Spacing
- Coarse
- Style
- Bolt
- Raw Material Tensile Strength, psi
- 125000
- Thread Fit
- 2A
- Thread Direction
- Right Hand
Description
Rod End Bolt, 3/8-16X4, Alloy Black Ox
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.