
#10-24 x 5/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel
Mfr # SCR55054
Zoro # G0781129
product price:Â $16.49
/eaKey Features
Pan Head
Slotted Drive
System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCR55054
Zoro #
G0781129
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Alloy Steel
Finish
Black Oxide
Item
Machine Screw
Description
Screw, 10-24X5/8, PHS Mach, Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.