#6-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel

  • Mfr # SCR55024

  • Zoro # G0821351


product price:  $12.69
/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCR55024
Zoro #
G0821351
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Alloy Steel
Finish
Black Oxide
Item
Machine Screw

Description

Screw, 6-32X3/8, PHS Mach, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.