
Screw, 8-32X3/16, Rest Button 3/16Lg Stl
Mfr # Z2431
Zoro # G0826559
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Type
Rest Button
Material
Steel
Finish
Black Ox
Length
3/16
Dia.
1/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z2431
Zoro #
G0826559
UPC #
-
Country of Origin
United States
Dimensions
Length
3/16
Dia.
1/4
Details
Item
Screw, 8-32X3/16,Rest Button 3/16Lg Stl
Type
Rest Button
Material
Steel
Finish
Black Ox
End Mill Style
Threaded Stud
Description
Screw, 8-32X3/16,Rest Button 3/16Lg Stl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.