Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim, Lengthening, ID 0.352 In, PK50

  • Mfr # 2DMC5

  • Zoro # G3249294


product price: $14.49
/pk 50, $0.29/ea

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.016 in
Thickness Tolerance
+/-0.001 in
Width Tolerance
+/-0.002"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DMC5
Zoro #
G3249294
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.016 in
Width Tolerance
+/-0.002"
Length Tolerance
-0/+0.010 in
Thickness
0.014 in
Screw Size
3/8"
Thickness (In.)
0.0160"
Inside Dia.
0.352 in
Outside Dia.
0.491 in
Shoulder Size
1/2"
Inside Diameter
0.352 in
Outside Diameter
0.489 in
Inside Diameter Tolerance
+/-0.011 in
Outside Diameter Tolerance
+/-0.004 in

Details

Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.001 in
Shim Temper
Not Rated
Temper
Not Rated
Color
Silver
Type
Lengthening
Round Shim Type
Lengthening Shim
Material
Stainless Steel
Rockwell Hardness
B80
Tensile Strength (PSI)
70,000 psi
Item
Lening Shim,SS,0.014 in Thk,PK50
Finish
Plain
Tensile Strength
70,000 psi
Product Type
Shim
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
System of Measurement
Inch

Description

Lening Shim,SS,0.014 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.352 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.489 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.014 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -, Rockwell Hardness B80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.