Zoro Homepage

Shim, Lengthening, ID 0.473 In, PK50

  • Mfr # 2DMC7

  • Zoro # G0699447


product price: $13.45
/pk 50, $0.27/ea

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.016 in
Thickness Tolerance
+/-0.001 in
Width Tolerance
+/-0.002"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DMC7
Zoro #
G0699447
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.016 in
Width Tolerance
+/-0.002"
Length Tolerance
-0/+0.010 in
Thickness
0.014 in
Outside Dia.
0.616 in
Shoulder Size
5/8"
Screw Size
1/2"
Inside Dia.
0.473 in
Thickness (In.)
0.0160"
Outside Diameter
0.614 in
Inside Diameter
0.473 in
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter Tolerance
+/-0.011 in

Description

Lening Shim,SS,0.014 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.473 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.614 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.014 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -, Rockwell Hardness B80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.