Zoro Homepage

Shim, Round, Min ID 0.123 In, PK25

  • Mfr # Z9881-20

  • Zoro # G2472854


product price: $9.79
/pk 25, $0.39/ea
Sold in multiples of 2 for $19.58

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.02 in
Thickness Tolerance
+/-0.001 in
Shim Temper
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9881-20
Zoro #
G2472854
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.02 in
Inside Dia.
0.123 in
Thickness (In.)
0.0200"
Outside Dia.
0.178 in
Thickness
0.02 in
Outside Diameter
0.173 in
Inside Diameter
0.123 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.001 in
Shim Temper
Not Rated
Tensile Strength (PSI)
70,000 psi
Rockwell Hardness
B83
Round Shim Type
Arbor Shim
Color
Silver
Temper
Not Rated
Item
Arbor Shim
Material
Stainless Steel
Application
Spacing and Clearance in all Manner of Applications
Finish
Plain
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
System of Measurement
Inch
Product Type
Shim

Description

Arbor Shim, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.123 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter 0.173 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.02 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Material Quality Standards ASTM A582, Tensile Strength 90,000 psi, Properties Chemical Resistant, Corrosion Resistant, Rust Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.