Zoro Homepage

Shim, Round, Min ID 0.123 In, PK25

  • Mfr # Z9881-5

  • Zoro # G1114976


product price: $10.29
/pk 25, $0.41/ea
Sold in multiples of 2 for $20.58

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.005 in
Shim Temper
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9881-5
Zoro #
G1114976
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.005 in
Thickness (In.)
0.0050"
Inside Dia.
0.123 in
Outside Dia.
0.178 in
Thickness
0.005 in
Inside Diameter
0.123 in
Outside Diameter
0.173 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.005 in
Shim Temper
Not Rated
Round Shim Type
Arbor Shim
Rockwell Hardness
B83
Material
Stainless Steel
Temper
Not Rated
Color
Silver
Tensile Strength (PSI)
70,000 psi
Item
Arbor Shim
Application
Spacing and Clearance in all Manner of Applications
Finish
Plain
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
System of Measurement
Inch
Product Type
Shim

Description

Arbor Shim, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.123 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter 0.173 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.005 in, Thickness Tolerance +/-0.005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Material Quality Standards ASTM A582, Tensile Strength 90,000 psi, Properties Chemical Resistant, Corrosion Resistant, Rust Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.