Zoro Homepage

Shim, Round, Min ID 0.125 In, PK25

  • Mfr # Z9742

  • Zoro # G1100662


product price: $14.39
/pk 25, $0.58/ea

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.002 in
Thickness Tolerance
+/-0.005 in
Shim Temper
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9742
Zoro #
G1100662
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.002 in
Thickness (In.)
0.0020"
Outside Dia.
0.192 in
Inside Dia.
0.125 in
Thickness
0.002 in
Inside Diameter
0.125 in
Outside Diameter
0.182 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.005 in

Description

Arbor Shim, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.125 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter 0.182 in, Outside Diameter Tolerance +/-0.010 in, Thickness 0.002 in, Thickness Tolerance +/-0.005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Material Quality Standards ASTM A582, Tensile Strength 90,000 psi, Properties Chemical Resistant, Corrosion Resistant, Rust Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.