Shim, Round, Min ID 0.125 In, PK25
Mfr # Z9750
Zoro # G2693984
product price: $9.49
/pk 25, $0.38/eaKey Features
Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.01 in
Thickness Tolerance
+/-0.001 in
Shim Temper
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9750
Zoro #
G2693984
UPC #
-
Country of Origin
United States
Dimensions
Shim Thickness
0.01 in
Thickness (In.)
0.0100"
Inside Dia.
0.125 in
Outside Dia.
0.192 in
Thickness
0.010"
Inside Diameter
0.125 in
Outside Diameter
0.192 in
Details
Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.001 in
Shim Temper
Not Rated
Rockwell Hardness
B80
Round Shim Type
Arbor Shim
Item
Shim
Tensile Strength (PSI)
70,000 psi
Temper
Not Rated
Material
Stainless Steel
Tensile Strength
70,000 psi
Description
Shim, Round Shim Type Arbor Shim, Inside Diameter 0.125 in, Outside Diameter 0.192 in, Thickness 0.010 In., Thickness Tolerance +/-0.001 in, Material Stainless Steel, Color -, Temper Not Rated, Tensile Strength 70,000 psi, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.